Laboratory Grade PVC Tubing, 3/4" ID x 1" OD x 2 Ft. L

  • Mfr # ZUSA-HT-1805

  • Zoro # G4424413


product price:  $12.39
/ea

Key Features

Tube Material
PVC
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Max. Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1805
Zoro #
G4424413
UPC #
193005147655
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
2 ft
Tube Bend Radius
1 in
Outside Diameter
1 in
Bend Radius
1 in
Inside Diameter
3/4 in
Overall Length
2 ft

Details

Tube Material
PVC
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Material
PVC
Color
Clear
Temp. Range
-50 Degrees to 150 Degrees F
Durometer
55A
Flexibility
Flexible
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Tube Form
Coil
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Chemical Compatibility
Maximum Operating Pressure
15 psi
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Jacket Material
No Jacket
Food Application
Food and Beverage
Fitting Compatibility
Barbed
Minimum Operating Temperature
-50 Degrees F
Hardness
Shore A 60
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Industry Application
Laboratory
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.