Laboratory Grade PVC Tubing, 3/4" ID x 1" OD x 25 Ft. L

  • Mfr # ZUSA-HT-1149

  • Zoro # G4424088


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Max. Pressure
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1149
Zoro #
G4424088
UPC #
193005140366
Country of Origin
China

Dimensions

Inside Dia.
3/4 in
Outside Dia.
1 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1 in
Inside Diameter
3/4 in
Overall Length
25 ft
Bend Radius
1 in
Outside Diameter
1 in

Details

Tube Material
PVC
Max. Pressure
15 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51
Temp. Range
-50 Degrees to 150 Degrees F
Color
Clear
Material
PVC
Durometer
55A
Flexibility
Flexible
Application
Beverage, Food, Water
Reinforcement
Not Reinforced
Jacket Material
No Jacket
Autoclavable
No
System of Measurement
Inch
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Clarity
Clear
Hardness
Shore A 60
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Industry Application
Laboratory
Food Application
Food and Beverage
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Fitting Compatibility
Barbed
Jacket Color
No Jacket
Resistance Properties
Hardening Resistant, Swelling Resistant
Tube Form
Coil
Maximum Operating Pressure
15 psi
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
Yes
Minimum Operating Temperature
-50 Degrees F
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Laboratory Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 60, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.