This item is Discontinued.

Zoro Select Laboratory Spatula, 15.5 cm L, Silver, PK3 0628711

Laboratory Spatula, 15.5 cm L, Silver, PK3 (Discontinued)

  • Mfr # 0628711
  • Zoro # G610105352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0628711
Zoro #
G610105352
UPC #
4250362630636
Country of Origin
Türkiye

Dimensions

Overall Length - Metric
15.5 cm

Details

Item
Laboratory Spatula
Material
Stainless Steel
Color
Silver
Number of Functional Sides
2
Autoclavable
No
Product Type
Spatula
Material Grade
304
Sterile/Non-Sterile
Non-Sterile
Coating
Metallic
Features
Chemical and Corrosion Resistant

Description

Laboratory Spatula, Product Type Spatula, Material Stainless Steel, Capacity - Imperial Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade 304, Color Silver, Autoclavable No, Coating Metallic, Standards Not Applicable, Overall Length - Metric 15.5 cm, Capacity - Metric Not Applicable, Handle Diameter - Metric Not Applicable, Features Chemical and Corrosion Resistant, Number of Functional Sides 2, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.