Shop ZORO SELECT

LabOven, 115V, Silver, Forced Air

  • Mfr # 5DNX6
  • Zoro # G2349280

product price: 
$
2,098.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 1/4 in
Overall Height
28 1/2 in
Overall Width
20 in
Convection Type
Forced Air
Capacity
2 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5DNX6
Zoro #
G2349280
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
2 cu ft
Volume
2 cu ft
Wattage
1,600 W
Voltage
115V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Housing Material
Steel
Capacity (Cu.-Ft.)
1.83
Power Consumption
1600 Watts Minimum
Preheat Time
22 min
Shelf Capacity
50 lb
Power Requirement
115V, 60 Hz
Includes
6 ft Power Cord
Temp. Uniformity
+/-3 Degrees C @ 150 Degrees C, +/-6 Degrees C @ 300 Degrees C
Number of Doors
1
Temp. Range (F)
0 Degrees to 450 Degrees F
Watts
1,500 W
Temp. Range (C)
0 Degrees to 232 Degrees C
Temp. Recovery Time
3 to 5 min
Temp. Accuracy
+/-1 Degree
Hz
60 Hz
Temp. Range
Ambient to 225 Degrees C
Chamber Material
Aluminized Steel
Capacity (ML)
51,800
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Door Material
Steel
Number of Shelves
2
Amps
12.5 A
Temperature Accuracy Tolerance
+/-1%
Color
Silver
Temperature Uniformity
6 Degrees F
Control Type
Dial
Maximum Number of Shelves
16
Display Type
Analog
Product Type
Lab Oven
Frequency
60 Hz
Interior Material
Aluminized Steel
Temperature Setting - Minimum
-18 Degrees C
Temperature Setting - Maximum
232 Degrees C
Shelf Adjustability
Adjustable
Housing Finish
Powder Coated
Number of Shelves Included
2
Maximum Load Capacity per Shelf
50 lb
Current
12.5 A
Vacuum Pump Required
No
Shelving Type
Wire
Plug Type
5-15P
Shelving Material
Aluminized Steel
Wire Color
Silver

Dimensions

Overall Depth
14 1/4 in
Overall Height
28 1/2 in
Overall Width
20 in
Overall Dimensions
20 x 28.5 x 14"
Chamber Height
14.2 in
Inside Usable Dimensions
18 x 14.6 x 12"
Manufacturers Warranty Length
1 yr
Chamber Width
18 in
Chamber Depth
12 in
Interior Width
18 in
Interior Depth
12 in
Interior Height
14 5/8 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Laboratory Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) 0 Degrees to 450 Degrees , Overall Height 28 1/2 in, Overall Width 20 in, Overall Depth 14 1/4 in, Temp. Accuracy +/-1, Chamber Height 14.2 in, Chamber Width 18 in, Chamber Depth 12 in, Amps 12.5 A, Hz 60, Voltage 115V AC, Watts 1,500 W, Capacity (Cu.-Ft.) 1.83, Capacity (ML) 51,800, Programmable Yes, Temp. Recovery Time 3 to 5 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.