Shop ZORO SELECT

LabOven, 230V, Silver, Forced Air

  • Mfr # 10AF-1
  • Zoro # G2349350

product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12 in
Overall Height
20 1/2 in
Overall Width
14 in
Convection Type
Forced Air
Capacity
0.6 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10AF-1
Zoro #
G2349350
UPC #
-
Country of Origin
United States
Item
Lab Oven
Convection Type
Forced Air
Capacity
0.6 cu ft
Volume
0.6 cu ft
Wattage
800 W
Voltage
230V
Features
Door Mounted Dial Thermometer, Rubber Feet
Standards
ASTM D2042, ASTM D2172, ASTM D6276, ASTM D6927
Programmable
Programmable
Special Features
Door Mounted Dial Thermometer, Rubber Feet
Door Material
Steel
Number of Doors
1
Temp. Range
Ambient to 225 Degrees C
Includes
6 ft Power Cord
Number of Shelves
2
Power Requirement
230V, 50/60 Hz
Watts
800 W
Temp. Range (C)
0 Degrees to 225 Degrees C
Housing Material
Steel
Chamber Material
Aluminized Steel
Shelf Capacity
50 lb
Capacity (Cu.-Ft.)
0.6
Preheat Time
7.5 to 31 min
Hz
50/60 Hz
Temp. Recovery Time
2.5 to 3.5 min
Power Consumption
800 Watts Minimum
Capacity (ML)
17,000
Temp. Range (F)
0 Degrees to 437 Degrees F
Temp. Accuracy
+/-2%
Color
Silver
Display Type
Analog
Frequency
50/60 Hz
Shelf Adjustability
Adjustable
Control Type
Dial
Temperature Accuracy Tolerance
+/-2%
Current
3.4 A
Product Type
Lab Oven
Temperature Setting - Maximum
232 Degrees C
Interior Material
Aluminized Steel
Number of Shelves Included
2
Maximum Number of Shelves
10
Housing Finish
Powder Coated
Maximum Load Capacity per Shelf
50 lb
Temperature Setting - Minimum
-18 Degrees C
Temperature Uniformity
6 Degrees F
Shelving Type
Wire
Plug Type
6-15P
Shelving Material
Aluminized Steel
Vacuum Pump Required
No
Wire Color
Silver

Dimensions

Overall Depth
12 in
Overall Height
20 1/2 in
Overall Width
14 in
Inside Usable Dimensions
12 x 8.6 x 10"
Manufacturers Warranty Length
1 yr
Chamber Depth
10 in
Chamber Height
8.6 in
Overall Dimensions
14 x 20.5 x 12"
Chamber Width
12 in
Interior Width
12 in
Interior Depth
10 in
Interior Height
8 5/8 in
Fits Chest Size
Door Mounted Dial Thermometer, Rubber Feet

Description

Lab Oven, Convection Type Forced Air, Temp. Range (C) 0 Degrees to 225 Degrees , Temp. Range (F) 0 Degrees to 437 Degrees , Overall Height 20 1/2 in, Overall Width 14 in, Overall Depth 12 in, Temp. Accuracy +/-2 Percent, Chamber Height 8.6 in, Chamber Width 12 in, Chamber Depth 10 in, Hz 50/60, Voltage 230V, Watts 800 W, Capacity (Cu.-Ft.) 0.6, Capacity (ML) 17,000, Programmable Programmable, Temp. Recovery Time 2.5 to 3.5 min, Preheat Time 7.5 to 31 min, Chamber Material Aluminized Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.