Ladder Cart 800 lb. Capacity, 51-1/2"L x 22"W x 69-1/2"H

  • Mfr # 50060

  • Zoro # G5559473


product price:  $2,425.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
69 1/2 in
Overall Length
51 1/2 in
Overall Width
22 in
Material
Aluminum
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50060
Zoro #
G5559473
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
69 1/2 in
Overall Length
51 1/2 in
Overall Width
22 in
Shelf Width
22 in
Shelf Length
36 in, 41 in
Top Shelf Height
38 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
51-1/2 in x 22 in x 69-1/2 in
Bottom Shelf Lip Height
1 in
Shelf LxW
"36", 41"x22""
Shelf Lip Height
1 in, 1 1/2 in

Details

Material
Aluminum
Color
Silver
Load Capacity
800 lb
Item
Corrosion-Resistant Vertical-Access Utility Cart
Wheel Type
Rubber
Handle Type
Raised
Number of Shelves
2
Utility Cart Item
Ladder Cart
Caster Material
Rubber
Caster Type
(2) Rigid, (2) Swivel
Finish
Unfinished
Distance Between Shelves
12 5/8 in
Utility Cart Shelf Style
Lipped
Handle
Continuous Grip
Assembled/Unassembled
Assembled
Gauge
12 ga
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane Tread Wheels
Caster Wheel/Tread Material
Polyolefin
Caster Frame Material
Steel
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Method of Construction
Welded

Description

Vertical-Access Utility Cart, Load Capacity 800 lb, Shelf Length 36 in, 41 in, Shelf Width 22 in, Number of Shelves 2, Lip Style 4-Sided Lipped, Top Shelf Height 38 in, Distance Between Shelves 13 in, Method of Construction Welded, Caster Wheel Dia. 5 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.