Zoro Homepage

Ladle, 12 oz., 12-1/8 In, Stainless Steel

  • Mfr # 58500

  • Zoro # G4653363


product price: $36.45
/ea

Key Features

Material
Stainless Steel
Capacity
12 oz
Handle Length
307.98 mm, 12.13 in
Bowl Size
4 3/8 in
Product Type
Ladle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58500
Zoro #
G4653363
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
307.98 mm, 12.13 in
Bowl Size
4 3/8 in
Bowl Length - Metric
11.11 cm
Overall Length - Metric
41.91 cm
Handle Length - Metric
30.8 cm

Details

Item
Ladle
Material
Stainless Steel
Capacity
12 oz
Product Type
Ladle
Sterile/Non-Sterile
Non-Sterile
Capacity - Imperial
12 fl oz
Capacity - Metric
354.88 mL
Material Grade
18-8
Autoclavable
No

Description

Ladle, Product Type Ladle, Material Stainless Steel, Material Grade 18-8, Capacity - Imperial 12 fl oz, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards Not Applicable, Overall Length - Metric 41.91 cm, Capacity - Metric 354.88 mL, Features Not Applicable, Handle Length - Metric 30.8 cm, Bowl Length - Metric 11.11 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.