Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladles for Telescopic Dipper, 600mL, PK10

  • Mfr # 5326

  • Zoro # G3993683


product price: $75.15
/pk 10, $7.52/ea
Free Shipping & Returns

Key Features

Capacity
600 mL
Material
polypropylene
Capacity - Metric
600 mL
Product Type
Replacement Telescopic Dipper Ladles
Capacity - Imperial
20 3/16 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5326
Zoro #
G3993683
UPC #
-
Country of Origin
United States

Details

Capacity
600 mL
Material
polypropylene
Item
Dipper Ladle
Capacity - Metric
600 mL
Product Type
Replacement Telescopic Dipper Ladles
Capacity - Imperial
20 3/16 fl oz
Autoclavable
No
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Head Material
Polypropylene
Shaft Material
Polypropylene

Description

Dipper Ladle, Head Material Polypropylene, Product Type Replacement Telescopic Dipper Ladles, Capacity - Metric 600 mL, Capacity - Imperial 20 3/16 fl oz, Pre-Cleaned None, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Autoclavable No, Standards Not Applicable, Includes Not Applicable, Shaft Material Polypropylene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.