Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 1/4 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 650 PK
- Mfr # 27AL1/4X2-1/2
- Zoro # G5636486
product price:Â
$
239.99
/pk of 650, $0.37/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27AL1/4X2-1/2
- Zoro #
- G5636486
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Lag Screw
- Standards
- ANSI/ASME B18.2.1
- Meets/Exceeds
- ANSI/ASME B18.2.1
- Grade
- 18-8
- Pack Size
- Bulk
- Dimensional Standards
- ASME B18.2.1
- Head Style
- Hex
- Thread Fit
- 2A
- Type
- Hex Head Lag Screw
- Tip Type
- Pointed
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 2-1/2 in
- Drive Size
- 7/16 in
- Hex Size
- 7/16 in
- Thread Size
- 1/4"-10
- Head Height
- 0.172 in
- Head Width
- 0.438 in
- Maximum Head Height
- 11/64 in
- Maximum Head Width
- 7/16 in
Description
Hex Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 1/4 In., Fastener Length 2 1/2 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.438 in, Package Quantity 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.