Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 5/16 in, 2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 600 PK
- Mfr # 27AL5/16X2
- Zoro # G5548593
product price:Â
$
290.99
/pk of 600, $0.48/ea
Free Shipping & Returns
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Drive Size
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ANSI/ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27AL5/16X2
- Zoro #
- G5548593
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Lag Screw
- Standards
- ANSI/ASME B18.2.1
- Meets/Exceeds
- ANSI/ASME B18.2.1
- Grade
- 18-8
- Thread Fit
- 2A
- Type
- Hex Head Lag Screw
- Pack Size
- Bulk
- Dimensional Standards
- ASME B18.2.1
- Head Style
- Hex
- Tip Type
- Pointed
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 2 in
- Drive Size
- 1/2 in
- Hex Size
- 1/2 in
- Thread Size
- 5/16"-9
- Head Height
- 0.219 in
- Head Width
- 0.5 in
- Maximum Head Width
- 1/2 in
- Maximum Head Height
- 7/32 in
Description
Hex Lag Screw, Material Stainless Steel, Finish Plain, Screw Size 5/16 In., Fastener Length 2 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.5 in, Package Quantity 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.