
Lag Screw, 1/4 in, 5 in, Steel, Galvanized Hex Hex Drive, 200 PK
Mfr # 1480LG
Zoro # G4961249
product price: $84.69
/pk 200, $0.42/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Galvanized
Standards
ASME B18.2.1
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1480LG
Zoro #
G4961249
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
1/4 in
Fastener Length
5 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Galvanized
Item
Lag Screw
Standards
ASME B18.2.1
Head Type
Hex
Meets/Exceeds
ASME B18.2.1
Head Style
Hex
Description
Hex Head Lag Screws,1/4x5 Hex LA,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.