This item is Discontinued.

Zoro Select Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 150 PK B08280.037.0600

Lag Screw, 3/8 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 150 PK (Discontinued)

  • Mfr # B08280.037.0600
  • Zoro # G9200992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08280.037.0600
Zoro #
G9200992
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in
Fastener Length
6 in
Drive Size
9/16 in
Hex Size
9/16 in
Thread Size
3/8"-7
Head Width
0.388 in
Maximum Head Width
25/64 in
Head Height
0.25 in
Minimum Thread Length
3 19/32 in
Maximum Head Height
1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Pack Size
Bulk
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threads per Inch
7
Head Style
Hex
Type
Hex Head Lag Screw
Tip Type
Pointed

Description

Hex Head Lag Screw, Material Steel, Finish Zinc-Plated, Screw Size 3/8 in, Fastener Length 6 in, Threads per Inch 7, Thread Style Partially Threaded, Minimum Thread Length 3 19/32 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 9/16 in, Head Height 0.25 in, Head Style Hex, Head Width 0.388 in, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.