Shop ZORO SELECT
See all product information
Create Account
Lag Screw, 3/8 in, 7-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK
- Mfr # 37120L
- Zoro # G4960390
product price:Â
$
376.99
/pk 100, $3.77/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.1
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37120L
- Zoro #
- G4960390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Lag Screw
- Standards
- ASME B18.2.1
- Head Type
- Hex
- Meets/Exceeds
- ASME B18.2.1
- Head Style
- Hex
Description
Hex Head Lag Screws,3/8x7 1/2 HE,Package Quantity 100, Package Quantity 100