Zoro Homepage

Lap Joint, Carbon Steel, 285 psi

  • Mfr # 151-002-000

  • Zoro # G7839973


product price: $29.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Lap Joint
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Compliance
A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-002-000
Zoro #
G7839973
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Overall Length
5/8 in

Details

Item
Lap Joint
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Lap Joint
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Compliance
A105
Temp. Range
-20 Degrees to 100 Degrees F
Fitting Schedule/Class
Class 150
Fitting Connection Type
Slips Over Stub Weld
Standards
ASME B16.5
Max. Pressure
285 psi
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Lap Joint
Connection Surface
Lap Joint
Class
Class 150
Maximum Operating Pressure
285 psi

Description

Flange, Lap Joint, 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 5/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.