Lap Joint, Carbon Steel, 285 psi
Mfr # 151-012-000
Zoro # G7903131
product price: $28.99
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Lap Joint
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Basic Pipe Fitting Shape
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151-012-000
Zoro #
G7903131
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Overall Length
7/8 in
Nominal Pipe Size
1 1/2 in
Details
Item
Lap Joint
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Lap Joint
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Lap Joint
Fitting Schedule/Class
Class 150
Max. Pressure
285 psi
Temp. Range
-20 Degrees to 100 Degrees F
Standards
ASME B16.5
Fitting Connection Type
Slips Over Stub Weld
Compliance
A105
Connection Surface
Lap Joint
Class
Class 150
Maximum Operating Pressure
285 psi
Description
Flange, Lap Joint, 1 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 7/8 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.