Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lap Joint, Carbon Steel, 285 psi

  • Mfr # 151-032-000

  • Zoro # G8205145


product price: $51.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Lap Joint
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Compliance
A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151-032-000
Zoro #
G8205145
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3-1/2"
Pipe Size (Fittings)
3-1/2"
Overall Length
1 1/4 in
Nominal Pipe Size
3 1/2 in

Details

Item
Lap Joint
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Lap Joint
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Slips Over Stub Weld
Compliance
A105
Temp. Range
-20 Degrees to 100 Degrees F
Max. Pressure
285 psi
Fitting Connection Type
Slips Over Stub Weld
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Schedule/Class
Class 150
Standards
ASME B16.5
Specific Pipe Fitting Shape
Lap Joint
Maximum Operating Pressure
285 psi
Class
Class 150
Connection Surface
Lap Joint

Description

Flange, Lap Joint, 3 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 1 1/4 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.