Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lap Joint, Carbon Steel, 740 psi

  • Mfr # 351-022-000

  • Zoro # G8035711


product price: $64.15
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Compliance
A105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-022-000
Zoro #
G8035711
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Nominal Pipe Size
2 1/2 in
Overall Length
1 1/2 in

Details

Item
Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Compliance
A105
Standards
ASME B16.5
Max. Pressure
740 psi
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Flange
Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 150
Connection Surface
Lap Joint
Class
Class 300
Maximum Operating Pressure
740 psi

Description

Flange, Lap Joint, 2 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 1 1/2 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.