Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lap Joint, Carbon Steel, 740 psi

  • Mfr # 351-032-000

  • Zoro # G8152207


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-032-000
Zoro #
G8152207
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3-1/2"
Pipe Size (Fittings)
3-1/2"
Overall Length
1 3/4 in
Nominal Pipe Size
3 1/2 in

Details

Item
Flange
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Flange
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Lap Joint
Fitting Schedule/Class
Class 150
Compliance
A105
Standards
ASME B16.5
Max. Pressure
740 psi
Temp. Range
-20 Degrees to 100 Degrees F
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Lap Joint
Connection Surface
Lap Joint
Class
Class 300
Maximum Operating Pressure
740 psi

Description

Flange, Lap Joint, 3 1/2 in Nominal Pipe Size, Flanged x Lap-Joint, 1 3/4 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.