Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Clamp, Flange, Horizontal, 700 lbf

  • Mfr # 806ER6

  • Zoro # G010742089


product price: $11.55
/ea

Key Features

Handle Material
Plastic
Body Material
Steel
Hook Type
Horizontal U
Recommended Latch Plate Manufacturer Model Number
GH-431-LP
Hook Adjustment - Maximum
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
806ER6
Zoro #
G010742089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
1.66 in
Overall Length
6.29 in
Overall Width
1.75 in

Details

Item
Latch Clamp
Handle Material
Plastic
Body Material
Steel
Hook Type
Horizontal U
Recommended Latch Plate Manufacturer Model Number
GH-431-LP
Hook Adjustment - Maximum
0.85 in
Base Mounting Style
Flange
Holding Capacity - Maximum
700 lbf
Requires Articulation
Yes
Mounting Holes Center to Center - Short Side
0.75 in
Mounting Holes Center to Center - Long Side
1.25 in
Handle Orientation
Horizontal
Application
Clamping During Assembly, General Fix, For Work Holding
Reflectivity
Nonreflective
Includes
Dipped Vinyl Grip, Latch Plate
Includes Locking Handle
No
Handle Color
Red
Includes Latch Plate
Yes
Drawing Movement Without Thumb Control
1.75 in

Description

Latch Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Hook Adjustment - Maximum 0.85 in, Drawing Movement Without Thumb Control 1.75 in, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application Clamping During Assembly, General Fix, For Work Holding, Arm Length Not Applicable, Body Material Steel, Clamping Force Not Applicable, Drawing Movement With Thumb Control Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.