Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1RBG6
Zoro #
G3311244
UPC #
190735030950
Country of Origin
China
Dimensions
Hasp Length
2 1/2 in
Hasp Width
1 1/2 in
Hasp Height
2 7/16 in
Max. Shackle Dia.
5/16 in
Details
Item
Eye Hasp
Hasp Staple Type
Fixed
Hasp Style
Conventional
Hasp Material
Steel
Hasp Finish
Galvanized Steel
Includes
Mounting Hardware
Material
Steel
Description
Eye Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Galvanized Steel, Hasp Length 2 1/2 in, Hasp Width 1 1/2 in, Hasp Height 2 7/16 in, Max. Shackle Dia. 5/16 in, Includes Mounting Hardware
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.