Zoro Homepage

Lateral, 12", 125, Flg, Black

  • Mfr # 4319001614

  • Zoro # G1556858


product price: $2,060.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Pipe Size - Pipe Fitting
12"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Lateral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319001614
Zoro #
G1556858
UPC #
092201253804
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
12"
Pipe Size (Fittings)
12"

Details

Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Lateral
Item
Lateral

Description

Lateral,12 In.,125,Flg,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.