Zoro Homepage

Lateral, 45 deg., 1 in., Socket Weld

  • Mfr # 2001300601

  • Zoro # G4465855


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1"
Compliance
SA105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001300601
Zoro #
G4465855
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1"
Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Fitting Side C Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Overall Length
3 7/16 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
2 1/8 in
Fitting Side A Outside Diameter
2 1/8 in

Details

Item
Lateral, 45 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
45 Degree Lateral
Pipe Fitting Schedule/Class
Class 150
Compliance
SA105
Fitting Connection Type
Socket Weld
Specific Pipe Fitting Shape
45 Degrees Lateral
Max. Pressure
3000 psi
Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 100 Degrees F
Standards
LF2 ASME B16.11
Basic Pipe Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Fitting Side C Gender
Female
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Class
Class 3000
Fitting Side C Type
Socket
Finish/Coating
Phosphate
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Material Grade
A105
Maximum Operating Pressure
3000 psi
Includes Seal
No
Application
Natural Gas, Non-Potable Water, Oil

Description

45 Degrees Lateral Wye, Carbon Steel, Phosphate, A105, Class Class 3000, 1 in, Female, Socket, 2 1/8 in, 1 in, Female, Socket, 2 1/8 in, 1 in, Female, Socket, 3000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.