Lateral, 8", 125, Flg, Black
Mfr # 4319001610
Zoro # G1556779
product price: $848.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Pipe Size - Pipe Fitting
8"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Lateral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4319001610
Zoro #
G1556779
UPC #
092201253781
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
8"
Pipe Size (Fittings)
8"
Details
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Lateral
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Lateral
Item
Lateral
Description
Lateral,8 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.