Latex Rubber Tubing, 10 ft, Amber, 43.5 psi

  • Mfr # ZUSA-HT-3940

  • Zoro # G000437674


product price: $62.49
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3940
Zoro #
G000437674
UPC #
193005077129
Country of Origin
China

Dimensions

Inside Dia.
8 mm
Outside Dia.
12 mm
Wall Thickness
2 mm
Tube Length
10 ft
Bend Radius
10 mm
Inside Diameter
8 mm
Outside Diameter
12 mm
Overall Length
10 ft

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Tube Color
Amber
Item
Tubing
Flexibility
Flexible
Temp. Range
30 Degrees to 100 Degrees F
Application
Beverage, Food, Water
Material
Latex
Color
Amber
Max. Working Pressure @ 70 F
43.5 psi
Reinforcement
Not Reinforced
System of Measurement
Metric
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Maximum Operating Temperature
100 Degrees F
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore A 40
Minimum Operating Temperature
30 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Clarity
Opaque
Maximum Operating Pressure
43.5 psi @ 70 Degrees F

Description

Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 8 mm, Material Latex, Maximum Operating Pressure 43.5 psi @ 70 Degrees F, Maximum Operating Temperature 100 Degrees F, Outside Diameter 12 mm, Overall Length 10 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 2 mm, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.