Latex Rubber Tubing, 5 ft, Amber, 43.5 psi

  • Mfr # ZUSA-HT-3920

  • Zoro # G000437148


product price: $28.25
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-3920
Zoro #
G000437148
UPC #
193005077174
Country of Origin
China

Dimensions

Inside Dia.
5 mm
Outside Dia.
8 mm
Wall Thickness
1.5 mm
Tube Length
5 ft
Bend Radius
8 mm
Overall Length
5 ft
Outside Diameter
8 mm
Inside Diameter
5 mm

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Tube Color
Amber
Item
Tubing
Flexibility
Flexible
Temp. Range
30 Degrees to 100 Degrees F
Material
Latex
Color
Amber
Application
Beverage, Food, Water
System of Measurement
Metric
Max. Working Pressure @ 70 F
43.5 psi
Reinforcement
Not Reinforced
Maximum Operating Temperature
100 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Fitting Compatibility
Barbed
Minimum Operating Temperature
30 Degrees F
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore A 40
Maximum Operating Pressure
43.5 psi @ 70 Degrees F
Clarity
Opaque

Description

Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 5 mm, Material Latex, Maximum Operating Pressure 43.5 psi @ 70 Degrees F, Maximum Operating Temperature 100 Degrees F, Outside Diameter 8 mm, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 1.5 mm, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.