Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex Tubing, 1/16" dia. Inside

  • Mfr # ZUSA-HT-1361

  • Zoro # G1944366


product price: $7.55
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1361
Zoro #
G1944366
UPC #
193005142728
Country of Origin
China

Dimensions

Inside Dia.
1/16 in
Outside Dia.
1/8 in
Wall Thickness
0.03 in
Tube Length
5 ft
Tube Bend Radius
1"
Bend Radius
1 in
Overall Length
5 ft
Inside Diameter
1/16 in
Outside Diameter
1/8 in

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Max. Pressure
40 psi
Tube Color
Amber
Item
Tubing
Max. Working Pressure @ 70 F
40 psi
Reinforcement
Not Reinforced
Temp. Range
-50 Degrees to 120 Degrees F
System of Measurement
Inch
Color
Amber
Flexibility
Flexible
Material
Latex
Application
Beverage, Food, Water
Fitting Compatibility
Barbed
Clarity
Opaque
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Minimum Operating Temperature
-50 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
40 psi @ 70 Degrees F
Hardness
Shore A 40
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Grade
Standard
Durometer
40A

Description

Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 1/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 1/8 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.03 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.