Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latex Tubing, 3/16" dia. Inside

  • Mfr # ZUSA-HT-1365

  • Zoro # G1944409


product price: $20.89
/ea

Key Features

Tube Material
Latex
Tube Hardness
Shore A: 40
Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-1365
Zoro #
G1944409
UPC #
193005142766
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
5/16 in
Wall Thickness
0.06 in
Tube Length
5 ft
Tube Bend Radius
1-1/2"
Bend Radius
1 1/2 in
Inside Diameter
3/16 in
Overall Length
5 ft
Outside Diameter
5/16 in

Details

Tube Material
Latex
Tube Hardness
Shore A: 40
Max. Pressure
40 psi
Tube Color
Amber
Item
Tubing
System of Measurement
Inch
Reinforcement
Not Reinforced
Max. Working Pressure @ 70 F
40 psi
Temp. Range
-50 Degrees to 120 Degrees F
Application
Beverage, Food, Water
Material
Latex
Color
Amber
Flexibility
Flexible
Clarity
Opaque
Minimum Operating Temperature
-50 Degrees F
Fitting Compatibility
Barbed
Maximum Operating Pressure
40 psi @ 70 Degrees F
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Hardness
Shore A 40
Maximum Operating Temperature
120 Degrees F
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Freon 12, Hydrogen Peroxide, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Zinc Chloride
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Durometer
40A
Grade
Standard

Description

Tubing, Application Beverage, Food, Water, Color Amber, Hardness Shore A 40, Inside Diameter 3/16 in, Material Latex, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 120 Degrees F, Outside Diameter 5/16 in, Overall Length 5 ft, PEX Type Not Applicable, Reinforcement Not Reinforced, Wall Thickness 0.06 in, Food and Beverage Compatibility Beer, Citric Acid, Distilled Water, Glycerin, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.