Lead Free Brass Square Head Solid Plug, MNPT, 1-1/2" Pipe Size
Mfr # 4385007750
Zoro # G1555710
product price: $20.19
/eaKey Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385007750
Zoro #
G1555710
UPC #
092201384737
Country of Origin
Thailand
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size - Nominal
1-1/2"
Details
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Square Head Solid Plug
Specific Pipe Fitting Shape
Square Head Plug
Material
Lead Free Brass
Pipe Fitting Connection Type
MNPT
Basic Material
Metal
Description
Square Plug,Solid,1-1/2 In.,125,Brz Nl
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.