Zoro Homepage

Lead Hose, 3/4 Inx3 Ft

  • Mfr # S601034-3

  • Zoro # G2048356


product price: $55.89
/ea

Key Features

Hose Inside Dia. (In.)
3/4
Type
Air/Water
Hose Inside Dia.
3/4 in
Hose Ends
3/4 in
Swivel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601034-3
Zoro #
G2048356
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
3/4
Hose Inside Dia.
3/4 in
Hose Length (Ft.)
3
Hose Length
3 ft
Fitting Size
3/4 in x 3/4 in
Hose Fitting A Size
3/4 in
Hose Outside Dia.
1 1/16 in
Hose Fitting B Size
3/4 in

Details

Item
Replacement Hose
Type
Air/Water
Hose Ends
3/4 in
Swivel
No
Max. Temp.
150 Degrees F
Max. Temp. (F)
150
Max. Pressure
300 psi
Thread
(M)NPT x (M)NPT
Max. Pressure (PSI)
300
Safety Factor
4:1
Hose Fitting B Type
NPT
Maximum Operating Temperature
150 Degrees F
Hose Reinforcement Material
Fiber
Fitting Type
NPT x NPT
Hose Fitting B Material
Brass
Hose End Configuration
3/4 in MNPT
Hose Strain Relief
No
Hose Fitting A Type
NPT
Burst Pressure
1,000 psi
Hose Fitting B Gender
Male
Hose Tube Material
PVC
Hose Fitting A Material
Brass
Hose Cover Material
PVC
Hose Color
Red
Hose Fitting A Gender
Male

Description

Replacement Hose, Hose Tube Material PVC, Hose Cover Material PVC, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/16 in, Hose Length 3 ft, Hose Fitting A Material Brass, Hose Fitting A Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Type NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Hose Color Red, 150 Degrees F, Burst Pressure 1,000 psi, Hose Strain Relief No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.