Left Hand Insert, M10x1.25, PK6
Mfr # 83164LH
Zoro # G8717615
product price: $56.59
/pk 6, $9.43/eaKey Features
Thread Type
Metric
Number of Pieces
6
Length
15 mm
Includes
Insert
Application
Thread Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83164LH
Zoro #
G8717615
UPC #
-
Country of Origin
France
Dimensions
Length
15 mm
Size
M10x1.25
Overall Length
19/32 in
Thread Size
M10-1.25
Details
Item
Left Hand Insert
Thread Type
Metric
Number of Pieces
6
Includes
Insert
Application
Thread Repair
Type
Standard
Material
Stainless Steel
Finish
Plain
Thread Direction
Left Hand
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Helical Insert Type
Free-Running
Compatible Material
Metal
Description
Left Hand Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 19/32 in, Thread Size M10-1.25, Thread Direction Left Hand, Thread Type Metric, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.