Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leveling Caster, 440 lb. Load, Swivel

  • Mfr # HRLK-PO 75G

  • Zoro # G7278807


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Leveling Pad
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRLK-PO 75G
Zoro #
G7278807
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4 5/8 in
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
5/16 in
Caster Thread Size
M8
Overall Height
4-5/8in
Stem Dia.
No Stem
Maximum Leveling Height
120 mm
Swivel Radius
93.5 mm
Retracted Height
118 mm
For Axle Dia.
8 mm
Overall Wheel Width
1 1/4 in
Bolt Hole Spacing - Width
2.375 in
Mounting Plate Length
3 3/8 in
Bolt Hole Spacing - Length
3.156 in

Details

Item
Leveling Caster
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Leveling Pad
Load Rating
440 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
White
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Caster Plate Hole Pattern
D
Caster Brake Included
Yes
Caster Temp. Range Available
Yes
Caster Stem Type
No Stem/Plate Included
Wheel Color
White
Features
Anti-Vibration, One Moving and One Set
Standards
RoHS, ICWM
Foot/Pad Material
Rubber
Frame Finish
Zinc Plated
Operating Position
Rear
Includes
Leveling Foot
Tread Color
White
Tread
Standard
Application
Used For Leveling Applications
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 180 Degrees F
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel Core Material
Nylon
Load Rating Range
Light-Medium Duty
Adjustment Style
Nut
Extended Lead
No
Load Capacity
200 kg
Series
HRLK Series
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity - Maximum
440 lb
Mounting Hole Type
Hole
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Load Rating 440 lb, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Leveling Pad, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.