Shop All Door Holders
Zoro Select
Lever Door Holder, Pol Brass, Solid Brass
Mfr # 33J796
Zoro # G4979886
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Color Gold
- Finish Polished Brass
- Mounting Type Door-Mount
- Height 2 1/4 in
Product Information
- Brand Zoro Select
- MFR # 33J796
- Zoro # G4979886
- UPC # 190735464946
- Country of Origin Taiwan, Province of China
- Category Door Holders
Dimensions
Height | 2 1/4 in |
Width | 1 1/8 in |
Details
Description
Lever Door Holder, Color Gold, Polished Brass Finish, Material Solid Brass, Projection 4 5/8 in, Height 2 1/4 in, Width 1 1/8 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 6 x 96 In, Windsor Blue, PK4 (CR-46-8-265)
- SAFLOK MT Electronic Lock, Satin Chrome (MT1-M7NN0T0RAN0000SC)
- USA INDUSTRIALS EPDM O-Ring, Dash 023, PK50 (ZUSAE70023)
- EKENA MILLWORK Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 96" Track, Matte Black (GB6007M4D96MB)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- ZORO SELECT Lever Door Holder, Zinc, Silver, 1-7/16"W (1XNK8)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- ZORO SELECT Automatic Door Holder, Brass, Ivory, Wall (1XNK9)
- ZORO SELECT Lever Door Holder, Zinchite, 1-7/16"W (1XNK7)
- ZORO SELECT Lever Door Holder, Brass, Silver (5U618)
- Zoro Select Door Stops & Holders