Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-11.5X24

  • Zoro # G816118224


product price: $3,063.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Heat Treatment
Air-Hardened
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-11.5X24
Zoro #
G816118224
UPC #
00197666186084
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Overall Length
24 in
Outside Diameter Tolerance
+/-0.25 in
Outside Diameter
11 1/2 in

Details

Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Heat Treatment
Air-Hardened
Elongation
22 %
Mechanical Finish
Mill
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Rockwell Hardness
93 HRB
Tensile Strength
70,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
197 BHN
System of Measurement
Inch
Tolerance Rating
Standard
Shape
Rod
Material Grade
A105/LF2
Heat Treatable
Heat Treatable
Yield Strength
36,000 psi

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 11 1/2 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.