Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-1.75X36

  • Zoro # G916118117


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Length Tolerance
+/-0.125 in
Standards
ASME SA-105, ASME SA-350 Grade LF2
Mechanical Finish
Mill
Rockwell Hardness
93 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-1.75X36
Zoro #
G916118117
UPC #
00197666184561
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Overall Length
36 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+/-0.015 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Mechanical Finish
Mill
Rockwell Hardness
93 HRB
Fabrication
Hot Rolled
Elongation
22 %
Heat Treatable
Heat Treatable
System of Measurement
Inch
Tensile Strength
70,000 psi
Brinell Hardness
197 BHN
Yield Strength
36,000 psi
Shape
Rod
Heat Treatment
Air-Hardened
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Material Grade
A105/LF2
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.