LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-2.5X12
Zoro # G616118134
product price: $61.75
/eaKey Features
Length Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
System of Measurement
Inch
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-2.5X12
Zoro #
G616118134
UPC #
00197666184691
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
12 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+/-0.015 in
Details
Material
Carbon Steel
Item
Carbon Steel Rod
Standards
ASME SA-105, ASME SA-350 Grade LF2
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Air-Hardened
Galvanized
Not Galvanized
Includes Material Certificate
No Certificates Included
Yield Strength
36,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
93 HRB
Elongation
22 %
Tensile Strength
70,000 psi
Brinell Hardness
197 BHN
Fabrication
Hot Rolled
Tolerance Rating
Standard
Shape
Rod
Material Grade
A105/LF2
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.