LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-4.75X24
Zoro # G016118123
product price: $348.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Length Tolerance
+/-0.125 in
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-4.75X24
Zoro #
G016118123
UPC #
00197666185209
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
24 in
Outside Diameter
4 3/4 in
Outside Diameter Tolerance
+/-0.015 in
Details
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Material Grade
A105/LF2
Tensile Strength
70,000 psi
Shape
Rod
Includes Material Certificate
No Certificates Included
Elongation
22 %
System of Measurement
Inch
Heat Treatment
Air-Hardened
Fabrication
Hot Rolled
Rockwell Hardness
93 HRB
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Brinell Hardness
197 BHN
Tolerance Rating
Standard
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 4 3/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.