Zoro Homepage

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-6.75X72

  • Zoro # G716118126


product price: $2,199.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-0.125 in
Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Overall Length
6 ft
Elongation
22 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-6.75X72
Zoro #
G716118126
UPC #
00197666185629
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Overall Length
6 ft
Outside Diameter
6 3/4 in
Outside Diameter Tolerance
+/-0.015 in

Details

Material
Carbon Steel
Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Elongation
22 %
Tolerance Rating
Standard
System of Measurement
Inch
Heat Treatment
Air-Hardened
Shape
Rod
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
Galvanized
Not Galvanized
Rockwell Hardness
93 HRB
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Material Grade
A105/LF2
Mechanical Finish
Mill
Yield Strength
36,000 psi
Tensile Strength
70,000 psi

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 6 3/4 in, Outside Diameter Tolerance +/-0.015 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.