Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LF2/A105 Carbon Steel Rod

  • Mfr # ROD-A105-8.5X6

  • Zoro # G916118209


product price: $308.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Length Tolerance
+/-0.125 in
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Yield Strength
36,000 psi
Material Grade
A105/LF2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-A105-8.5X6
Zoro #
G916118209
UPC #
00197666185780
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
8 1/2 in
Outside Diameter Tolerance
+/-0.25 in
Overall Length
6 in

Details

Standards
ASME SA-105, ASME SA-350 Grade LF2
Item
Carbon Steel Rod
Material
Carbon Steel
Yield Strength
36,000 psi
Material Grade
A105/LF2
Mechanical Finish
Mill
Shape
Rod
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
Tensile Strength
70,000 psi
System of Measurement
Inch
Elongation
22 %
Rockwell Hardness
93 HRB
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 8 1/2 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.