LF2/A105 Carbon Steel Rod
Mfr # ROD-A105-8.5X72
Zoro # G516118173
product price: $3,129.99
/eaKey Features
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Length Tolerance
+/-0.125 in
Shape
Rod
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-A105-8.5X72
Zoro #
G516118173
UPC #
00197666185827
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+/-0.25 in
Overall Length
6 ft
Outside Diameter
8 1/2 in
Details
Standards
ASME SA-105, ASME SA-350 Grade LF2
Material
Carbon Steel
Item
Carbon Steel Rod
Shape
Rod
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Material Grade
A105/LF2
Mechanical Finish
Mill
Brinell Hardness
197 BHN
Fabrication
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
93 HRB
Tensile Strength
70,000 psi
Tolerance Rating
Standard
Galvanized
Not Galvanized
Yield Strength
36,000 psi
Elongation
22 %
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A105/LF2, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 8 1/2 in, Outside Diameter Tolerance +/-0.25 in, Yield Strength 36,000 psi, Fabrication Hot Rolled, Rockwell Hardness 93 HRB, Brinell Hardness 197 BHN, Tensile Strength 70,000 psi, Length Tolerance +/-0.125 in, Includes Material Certificate No Certificates Included, Standards ASME SA-105, ASME SA-350 Grade LF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.