Lid Lid, Gray, Plastic
Mfr # BC4721 LID
Zoro # G7910253
product price: $67.95
/eaKey Features
Color
Gray
Material
Plastic
Type
Lid
Used With Bin or Container Style
Stack and Nest Container
Overall Width
23 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC4721 LID
Zoro #
G7910253
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
23 1/2 in
Overall Length
49 1/4 in
Details
Color
Gray
Material
Plastic
Item
Lid
Type
Lid
Used With Bin or Container Style
Stack and Nest Container
Series
Bayhead
Lid Type
Snap-On
For Container Type
Nesting Container
Shape
Rectangular
For Use With
Mfr. No. BC-4721
NSF Certified
Not NSF Certified
Compatible Manufacturer Model Number
BC-4721
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Standards
PE
Description
Lid, Color Gray, Compatible Grainger Part Number 8VP96, Compatible Manufacturer Model Number BC-4721, Material Plastic, Overall Diameter Not Applicable, Overall Length 49 1/4 in, Overall Width 23 1/2 in, Shape Rectangular, Standards PE, For Container Type Nesting Container, Lid Type Snap-On, Series Bayhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.