Zoro Homepage

Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK

  • Mfr # M16000.080.0001

  • Zoro # G0302255


product price: $62.89
/pk 25, $2.52/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
13 mm
Eye Inside Diameter
20 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.080.0001
Zoro #
G0302255
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8
Shank Length
13 mm
Eye Inside Diameter
20 mm
Thread Length
13 mm
Screw Size
M8
Shank Diameter
20 mm
Eye Outside Diameter
36 mm
Hole Center-to-End Length
13 mm
Eye Outside Dia.
36.0 mm
Shank Dia.
20 mm
Eye Inside Dia.
20 mm
Length from Ream Center
13.0 mm

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With CE Marking, Material Steel, Finish Plain, Thread Size M8x1.25, Thread Length 13 mm, Shank Dia. 20 mm, Shank Length 13 mm, Eye Inside Dia. 20 mm, Eye Outside Dia. 36.0 mm, Length from Ream Center 13.0 mm, Working Load Limit 1400 (N), Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.