Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blue Polypropylene Sheet 24 in L x 24 in W x 4 mm Thick

  • Mfr # CPS-PP-LBL-4MMX24X24

  • Zoro # G408839087


product price: $11.39
/ea

Key Features

Plastic Thickness
4 mm
Plastic Hardness
Not Rated
Plastic Clarity
Opaque
Impact Strength
Not Rated
Plastic Density
0.033 lb/cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPS-PP-LBL-4MMX24X24
Zoro #
G408839087
UPC #
197666048481
Country of Origin
United States

Dimensions

Plastic Thickness
4 mm
Plastic Width
24 in
Plastic Length
24 in
Nominal Size
24 in W x 24 in L

Details

Item
Polypropylene Sheet
Color
Light Blue
Plastic Hardness
Not Rated
Plastic Clarity
Opaque
Impact Strength
Not Rated
Plastic Density
0.033 lb/cu in
Tensile Strength Rating
Poor
Backing Type
No Backing
Shape
Square
Water Absorption
Not Rated
Tensile Strength
4,000 psi
Impact Strength Rating
Not Rated
Friction Coefficient
Not Rated
Grade
Digital Print
Standards
Not Rated
Material
Polypropylene
Friction Rating
Not Rated
Corrosion and Chemical Resistance
Good
Wear Factor
Not Rated
UV Resistant
Yes
Maximum Temperature
320 Degrees F
Minimum Temperature
Not Rated
Plastic Hardness Rating
Not Rated
Machinability
Not Rated
Temperature Range
320 Degrees F
Product Form
Sheet
UV-Resistant
UV-Resistant
Elongation
Not Rated
Wear Rate
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Number of Walls
2
Rockwell Hardness
Not Rated
Weight
3 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
Not Rated
Flexural Modulus
Not Rated

Description

Polypropylene Sheet, Polypropylene, Grade Digital Print, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 4 mm, Light Blue, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength Not Rated, Friction Coefficient Not Rated, Water Absorption Not Rated, Temperature Range 320 Degrees F, Plastic Density 0.033 lb/cu in, Plastic Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.