Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Meter, 0 to 4000 Fc, 0 to 40,000 Lux

  • Mfr # 5URG0

  • Zoro # G1217291


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery and Instructions
Auto Power Off
Yes
Measuring Range
0 to 40,000 Lux, 0 to 4000 FC
Battery Type
9V
Accuracy
+/-5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5URG0
Zoro #
G1217291
UPC #
190735533628
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Light Meter
Includes
Battery and Instructions
Auto Power Off
Yes
Measuring Range
0 to 40,000 Lux, 0 to 4000 FC
Battery Type
9V
Accuracy
+/-5%
Display
Backlit LCD
Resolution
0.1 Fc or 0.1 Lux
Min./Max. Memory
MAX ONLY
Battery Voltage
9V
Digital Display Screen Type
LCD with Backlight
Batteries Included
Yes
Body Style
Full Size
Number of Batteries Required
1

Description

Light Meter, Body Style Full Size, Batteries Included Yes, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Digital Display Screen Type LCD with Backlight, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1, Includes Battery and Instructions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.