Zoro Homepage

Lighting Panels, Opal, Acrylic, PK5

  • Mfr # ZUSA-LDP-37A

  • Zoro # G800447132


product price: $194.99
/pk 5, $39.00/ea
Free Shipping & Returns

Key Features

Panel Thickness
1/8 in
Material
Acrylic
Diffuser Surface Style
Prismatic
Overall Width
12 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-LDP-37A
Zoro #
G800447132
UPC #
193005133320
Country of Origin
China

Dimensions

Panel Thickness
1/8 in
Overall Width
12 in
Overall Length
48 in
Nominal Size
1 ft x 4 ft

Details

Item
Lighting Panels
Material
Acrylic
Diffuser Surface Style
Prismatic
Color
Opal
Max. Temp. (F)
0 Degrees F
Density
0.036 lb/ cu in
Light Transmission
70 %
Min. Temp. (F)
180 Degrees F
Clarity
Milky

Description

Prismatic, 1 ft x 4 ft, Acrylic, 1/8 in Panel Thickness, 1/8 in Overall Height, Opal, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.