Zoro Homepage

Limit Control/Stat, 6XZV3 And 6XZV2

  • Mfr # 6XZV5

  • Zoro # G3902787


product price: $28.65
/ea

Key Features

Switch Action
Open 1-2 on Rise
Temp. Range (F)
90 to 150 (170 Fixed)
Contact Rating Resistive @ 120/240V (A)
30 A
Contact Rating Resistive @ 277V (A)
25 A
Pilot Duty 120/480V (VA)
125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XZV5
Zoro #
G3902787
UPC #
190735545669
Country of Origin
China

Dimensions

Overall Width
2.5 in
Overall Length
4.36 in

Description

Limit Control/Thermostat, Controller Type Thermostat, Throw Double Throw, Compatible Grainger Part Number 6XZV5, Contact Rating Current @ Voltage 25 A @ 277V, 30 A @ 120/240V, Maximum Temperature Control 150 Degrees F, Minimum Temperature Control 90 Degrees F, Wattage @ Voltage 3,000 W @ 120V, 6,000 W @ 240V, Compatible Manufacturer Part Number TH-C-203, Electrical Connection Type Screw Terminals, Wire Leads, For Heater Element Two-Element Upper, For Use With Water Heaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.