Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Post, 8 Ft x 1 7/8 In.

  • Mfr # 4LVL7

  • Zoro # G0379477


product price: $71.95
/ea

Key Features

Diameter
1 7/8 in
Gauge
15 ga
Height
96 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LVL7
Zoro #
G0379477
UPC #
190735514733
Country of Origin
China

Dimensions

Diameter
1 7/8 in
Height
96 in
Length
96"
Overall Width
1 7/8 in
Overall Height
8 ft

Details

Item
Line Post
Gauge
15 ga
Material
Steel
Finish
Galvanized
Color
Silver
For Use With
Chain Link Fencing
Product Type
Line Post

Description

Line Post, Product Type Line Post, Material Steel, Overall Height 8 ft, Color Silver, Diameter 1 7/8 in, Overall Width 1 7/8 in, Gauge 15 ga, Finish Galvanized, For Use With Chain Link Fencing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.