Zoro Homepage

Liquid Level Gauge, Short Elbow

  • Mfr # 13028

  • Zoro # G6016604


product price: $20.29
/ea

Key Features

For Use With Mfr. Model Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Fits Brand
Trico
Product Type
Oil Level Gauge
Mounting Thread Type
NPT
Body Height
2.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13028
Zoro #
G6016604
UPC #
-
Country of Origin
United States

Dimensions

Body Height
2.21 in

Details

For Use With Mfr. Model Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Fits Brand
Trico
Item
Vented Oil Gauges
Product Type
Oil Level Gauge
Mounting Thread Type
NPT
Compatible with Manufacturer Model Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Mounting Thread Gender
Male
Body Material
Brass
Mounting Style
Male Elbow
Compatible Manufacturer Part Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Compatible Manufacturer Model Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Compatible with Manufacturer Model No.
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Compatible with Mfr. Model No.
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
For Use with Mfr Model Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Compatible Pump Manufacturer Part Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3
Compatible Mfr. Model Number
BE-0150-2, BE-0150-3, BE-0350-2, BE-0350-3, BE-0550-2, BE-0550-3, BE-0750-2, BE-0750-3, BF-0350-3, BF-0510-3, BF-0550-3, BF-0750-9, BG-0150-2, BG-0150-3, BG-0350-2, BG-0350-3, BG-0550-2, BG-0550-3, BG-0550-4, BG-0750-2, BG-0750-3

Description

Vented Oil Gauges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.