Liquid-Tight Flex Metal Conduit, 1-1/4 in Trade Size, 50 ft, 4 in Bend, Steel, Black
Mfr # 6805-24-00
Zoro # G8182815
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Bend Radius
4 in
Material
Steel
Jacket Material
Thermoplastic Elastomer
Finish
Galvanized
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6805-24-00
Zoro #
G8182815
UPC #
-
Country of Origin
United States
Dimensions
Trade Size
1-1/4 in
Nominal Length
50 ft
Bend Radius
4 in
Outside Dia.
1.63 in
Inside Diameter
1.38 in
Outside Diameter
1.63 in
Part Length (ft)
50
Outside Diameter (in)
1.630/1.660 IN
Trade Size (in)
1-1/4
Flexible Conduit Nominal Length
50 ft
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 1/4 in, Bend Radius 4 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.38 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.