Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 400 ft, 3 in Bend, Steel, Gray

  • Mfr # 6104-41-00

  • Zoro # G2171578


product price: 
$
953.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
3 in
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6104-41-00
Zoro #
G2171578
UPC #
-
Country of Origin
United States
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-22 Degrees F
Max. Operating Temp.
165 Degrees F
Series
6100
Flexible Conduit Usable Temp. Range
-22 Degrees to 165 Degrees F
Standards
ANSI/NFPA-79, JIC Standards
Special Features
Very Flexible
Wet Location
Yes
Flammability Rating
ANSI
Jacketed
Yes
Approval Rating
ANSI, JIC, NFPA
Voltage
600 V
Resistance Properties
Oil Resistant, UV Resistant
Usable Temperature Range
-22 Degrees F to 165 Degrees F
Min Temperature RatingF
-4
Max Temperature Rating Dry F
140
Application
Vibration and movement absorbing
Oil Resistant
Yes
Features
LIQUID-TUFFâ„¢ Liquidtight Flexible Steel Conduit VF; Mechanical and moisture protection for conductors; Sunlight resistant; Flame retardant PVC jacket - Gray; Hot dipped zinc galvanized low carbon steel core; Very flexible
Surface Finish
PVC
Flexibility
Flexible
Color
Gray

Description

Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 6 1/2 in, Color Gray, Approval Rating ANSI, JIC, NFPA, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 165 Degrees F, Min. Operating Temp. -22 Degrees F, Nominal Length 400 ft, Finish Galvanized, Flammability Rating ANSI, Flexibility Flexible, Inside Diameter 1.04 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in, Resistance Properties Oil Resistant, UV Resistant

Ratings & reviews