Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 3/8 in Trade Size, 100 ft, 2 in Bend, Steel, White

  • Mfr # SZ01-30-00

  • Zoro # G3530125


product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
2 in
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZ01-30-00
Zoro #
G3530125
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Nominal Length
100 ft
Bend Radius
2 in
Outside Dia.
0.69 in
Outside Diameter
0.69 in
Inside Diameter
0.48 in
Outside Diameter (in)
0.690/0.710 IN
Trade Size (in)
3/8
Part Length (ft)
100
Flexible Conduit Nominal Length
100 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
176 Degrees F
Series
SZ
Flexible Conduit Usable Temp. Range
-30 Degrees to 176 Degrees F
Standards
UL 360, CSA 22.2 56-6, NSF 169
Special Features
NSF 169 Component with UL and CSA certificationn per UL 360 and CSA 22.4
Flammability Rating
UL 360
Resistance Properties
Corrosion Resistant
Wet Location
Yes
Approval Rating
CSA, FDA, NSF, UL
Usable Temperature Range
-30 Degrees F to 176 Degrees F
Jacketed
Yes
Features
LIQUID-TUFFâ„¢ Component for Splash Zones (SZ) Liquidtight Flexible Metal Conduit UL &CSA; PVC jacket inhibits bacteria growth - color White; Ease of cleaning/sterilization using bleach - no degradation of jacket; Flexible rugged moisture, oil & sunlight resistant PVC jacket; Hot dipped zinc galvanized low carbon steel core; Excellent temperature range
Hazardous Location Class es
Class I Div 2 NEC® 501.10(B)(2)(4), Class II Div 1 NEC® 502.10(A)(2)(2), Class II Div 2 NEC® 502.10(B)(2), Class III Div 1 NEC® 503.10(A)(3)(2) and Class III Div 2 NEC® 503.10(B)
Surface Finish
PVC
Min Temperature RatingF
-40
Oil Resistant
Yes
Application
Food equipment & other devices associated with food production, NSF 169 Component compliant, For use in "splash zones" contiguous to food production - wash down areas, PVC jacket does not promote the growth of bacteria, Meat packing, restaurants, food processing, poultry packing, pharmaceutical facilities
Max Temperature Rating Dry F
176
Flexibility
Flexible
Color
White

Description

Liquid-Tight Flex Metal Conduit, Trade Size 3/8 in, Bend Radius 2 in, Color White, Approval Rating CSA, FDA, NSF, UL, Plated Steel, Jacket Material FDA Splash Zone Approved PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 100 ft, Flammability Rating UL 360, Flexibility Flexible, Inside Diameter 0.48 in, Jacket Color White, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.69 in, Resistance Properties Corrosion Resistant, SZ

Ratings & reviews

Explore more products